Movincool

Ceiling Mount Air Conditioner, 115V AC, 10,500 BtuH, 32 in W. (Discontinued)


Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

  • Voltage 115V AC
  • BtuH Cooling 10,500
  • Width 32 in
  • Height 15 1/5 in
  • Depth 20 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 32 in
Height 15 1/5 in
Depth 20 in
Flange Dia. 10 in
Dimensions 15-1/5 in H x 32 in W x 20 in D

Description

Ceiling Mount Air Conditioner, Cooling Capacity 10,500 BtuH, Average Coverage Area 400 to 450 sq ft, 9.3 CEER Rating, 115V AC Voltage, 11.2 A Amps, 1 Phase, Evaporator Temp. Range 65 Degrees to 95 Degrees F, Evaporator Air Flow 324/228, Condenser Air Flow 700/370, Fan Type Blower, 15 1/5 in Height, 32 in Width, 20 in Depth, 15-1/5 in H x 32 in W x 20 in D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.