Shop All Portable Air Conditioner Accessories
Movincool
Accordion Warm Air Duct, 10 ft. L
Mfr # LAY45771-0060
Zoro # G0595962
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Classic 10, Classic Plus 14, Classic Plus 26, Climate Pro 12, Climate Pro 18, Office Pro 12, Office Pro 18, Office Pro 24, Office Pro 36, Office Pro W20
- Length 10 ft
- Duct Dia. 12 in
- Includes Clamp
- Requires 5E363, Except on Office Pro Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Movincool
- MFR # LAY45771-0060
- Zoro # G0595962
- Country of Origin United States
- Category Portable Air Conditioner Accessories
Dimensions
Length | 10 ft |
Duct Dia. | 12 in |
Details
Item | Accordion Warm Air Duct |
For Use With | Classic 10, Classic Plus 14, Classic Plus 26, Climate Pro 12, Climate Pro 18, Office Pro 12, Office Pro 18, Office Pro 24, Office Pro 36, Office Pro W20 |
Includes | Clamp |
Requires | 5E363, Except on Office Pro Series |
Accessory Type | Accordion Warm Air Duct |
Description
Accordion Warm Air Duct, For Use With Classic 10, Classic Plus 14, Classic Plus 26, Climate Pro 12, Climate Pro 18, Office Pro 12, Office Pro 18, Office Pro 24, Office Pro 36, Office Pro W20, Includes Clamp, Requires 5E363, Except on Office Pro Series, Duct Dia. 12 in, 10 ft Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pad Holding Frame, 16x25x2" (5W071)
- ACTIVE AIR Inline Duct Fan, 8", 720 CFM (ACDF8)
- SIEMENS Ball Valve Assemblies, Two-Way, 1.0Flow, SS (171C-10302S)
- DAYTON Louver, Intake, 18-24 In, Aluminum (4F952)
- MOVINCOOL Cover Plate, For Mfr. No. 5JLJ8, 4TM51 (484009-0480)
- MOVINCOOL Celling Tile Kit, 24" L, 24" W, 12" dia. (484490-1030)
- MOVINCOOL Cold Air Nozzle (LAY84209-0030)
- MOVINCOOL Accordion Self Supported Air Duct (LAY45810-0030)
- MOVINCOOL Storage Cover, 44-1/2 in. L, 22 in. W (LAY84420-0690)
- MOVINCOOL Nozzle Kit, 18-1/2" L, 8" W, 6" dia. (484209-0490)
- KWIKOOL 8" Air Chute Kit for KIB4221-2 (KDC-42)
- Movincool Portable Air Conditioner Accessories