Shop All Portable Air Conditioner Accessories
Movincool
Accordion Self Supported Air Duct
Mfr # LAY45810-0030
Zoro # G1326631
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Office Pro 36, Office Pro 60, Office Pro 63
- Length 25 ft
- Duct Dia. 8 in
- Accessory Type Accordion Self Supported Air Duct
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Movincool
- MFR # LAY45810-0030
- Zoro # G1326631
- Country of Origin United States
- Category Portable Air Conditioner Accessories
Dimensions
Length | 25 ft |
Duct Dia. | 8 in |
Details
Item | Accordion Self Supported Air Duct |
For Use With | Office Pro 36, Office Pro 60, Office Pro 63 |
Accessory Type | Accordion Self Supported Air Duct |
Description
Accordion Self Supported Air Duct, For Use With Office Pro 36, Office Pro 60, Office Pro 63, Duct Dia. 8 in, 25 ft Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Dryer, Liquid Line (619)
- KOCH C-70 Stainless Filter Clip (122-712-001)
- PRECISION COILS Heat Coil, 375cfm, 2.0gpm, 6x6-1/8x12-3/8" (SP102612N)
- JOHNSON CONTROLS Differential Pressure Control, SPDT (P74FA-5C)
- MOVINCOOL Cold Air Flange, 5 In. Dia. (481170-0180)
- MOVINCOOL Exhaust Air Flange, 12 In Duct (481170-0191)
- MOVINCOOL Celling Tile Kit, 24" L, 24" W, 12" dia. (484490-1030)
- MOVINCOOL Cold Air Nozzle (LAY84209-0030)
- MOVINCOOL Wire Assembly, For Climate Pro D12 (481950-3531)
- MOVINCOOL Condenser Air Plenum (LAY84270-005A)
- MOVINCOOL Accordion Duct Kit, 25 ft. L, 16 In. Dia. (LAY45820-0010)
- Movincool Portable Air Conditioner Accessories