Movincool

60000 Btu Portable Air Conditioner, 480V (Discontinued)


Item requires special delivery charges. A $500.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Portable Air Conditioners

Key Features

  • BtuH Cooling 60,000
  • Voltage 460V AC
  • Phase 3
  • Width 32 in
  • Watts 5,900 W
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 32 in
Height 42 in
Depth 49 in
Max. Supply Hose Length Variable
Max. Exhaust Hose Length 40 ft
Dimensions 42 in H x 32 in W x 49 in D

Description

Portable Air Conditioner, Duty Rating Heavy Duty, Average Coverage Area 2,000 to 2,500 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 60,000 BtuH, Heating Method Cooling Only, 10.2 EER, 8.8 A Amps, 5,900 W Watts, 460V AC Voltage, 3 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC Hardwired, 460V AC, Hardwired, System Cooling Method Air-Cooled Vented, Control Type Electronic, Programming Capability Not Programmable, Remote Control Functions Full Function

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.