Movincool

39000 Btu Portable Air Conditioner, 230V (Discontinued)


Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Portable Air Conditioners

Key Features

  • BtuH Cooling 39,000
  • Voltage 220V AC
  • Phase 3
  • Width 26 in
  • Watts 4,200 W
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 26 in
Height 38 in
Depth 44 in
Power Cord Length 6 ft
Max. Exhaust Hose Length 40 ft
Max. Supply Hose Length Variable
Dimensions 38 in H x 26 in W x 44 in D

Description

Portable Air Conditioner, Duty Rating Heavy Duty, Average Coverage Area 2,000 to 2,500 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 39,000 BtuH, Heating Method Cooling Only, 9.3 EER, 14 A Amps, 4,200 W Watts, 220V AC Voltage, 3 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC L15-30P, 220V AC, L15-30P, Power Cord Length 6 ft, System Cooling Method Air-Cooled Vented, Control Type Electronic, Programming Capability Not Programmable, Remote Control Functions Full Function

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.