Movincool

36000 Btu Portable Air Conditioner, 208/230V (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Portable Air Conditioners

Key Features

  • BtuH Cooling 36,000
  • Voltage 208/230VAC
  • Phase 1
  • Width 30"
  • Watts 4300
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 30"
Height 52"
Depth 40"
Max. Exhaust Hose Length 60 ft.
Power Cord Length 6 ft.
Max. Supply Hose Length 40 ft.

Description

Portable Air Conditioner, Duty Rating Heavy-Duty, Average Coverage Area 2,000 to 2,500 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 36,000 BtuH, Heating Method Cooling Only, 8.4 EER, 19.6 Amps, 4300 Watts, 208/230V AC Voltage, 1 Phase, 60 Hz, NEMA Plug Configuration - HVAC LCDI, 6-30P, 208/230V AC, 6-30P, Power Cord Length 6 ft, System Cooling Method Air-Cooled Vented, Control Type Electronic, Programming Capability Weekly Schedules

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.