Movincool

24000 Btu Portable Air Conditioner, 208/230V (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Portable Air Conditioners

Key Features

  • BtuH Cooling 24,000
  • Voltage 208/230VAC
  • Phase 1
  • Width 19"
  • Watts 2400
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 19"
Height 47"
Depth 29"
Max. Exhaust Hose Length 45 ft.
Max. Supply Hose Length 60 ft.
Power Cord Length 6 ft.

Description

Portable Air Conditioner, Duty Rating Heavy-Duty, Average Coverage Area 1,200 to 1,400 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 24,000 BtuH, Heating Method Cooling Only, 10.8 Amps, 2400 Watts, 208/230V AC Voltage, 1 Phase, 60 Hz, NEMA Plug Configuration - HVAC 6-20P, 208/230V AC, 6-20P, Power Cord Length 6 ft, System Cooling Method Air-Cooled Vented, Control Type Programmable, Programming Capability Weekly Schedules, Remote Control Functions No Remote Control Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.