Movincool

16800 Btu Portable Air Conditioner, 120V (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Portable Air Conditioners

Key Features

  • BtuH Cooling 16,800
  • Voltage 115V AC
  • Phase 1
  • Width 21 in
  • Watts 1,700 W
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 21 in
Height 44 in
Depth 27 in
Max. Supply Hose Length 25 ft
Power Cord Length 10 ft
Max. Exhaust Hose Length 100 ft
Dimensions 44 in H x 21 in W x 27 in D

Description

Take a look at the features for Movincool Portable Air Conditioner. Voltage: 120, Phase: 1, Width: 21".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.