Shop All Portable Air Conditioners
Movincool
13200 Btu Portable Air Conditioner, 120V
Mfr # CLASSIC PLUS 14
Zoro # G3016562
product price: $3,130.99
/ea
Free Shipping & Returns
$3,130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Cooling 13,200
- Voltage 115V AC
- Phase 1
- Width 19 in
- Watts 1,300 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Movincool
- MFR # CLASSIC PLUS 14
- Zoro # G3016562
- Country of Origin Mexico
- Category Portable Air Conditioners
Dimensions
Width | 19 in |
Height | 41 in |
Depth | 26 in |
Max. Exhaust Hose Length | 60 ft |
Power Cord Length | 10 ft |
Max. Supply Hose Length | 30 ft |
Dimensions | 41 in H x 19 in W x 26 in D |
Description
Portable Air Conditioner, Duty Rating Heavy Duty, Average Coverage Area 450 to 550 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 13,200 BtuH, Heating Method Cooling Only, 10.2 EER, 11.9 A Amps, 1,300 W Watts, 115V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 5-15P, 115V AC, 5-15P, Power Cord Length 10 ft, System Cooling Method Air-Cooled Vented, Control Type Electronic, Programming Capability Weekly Schedules
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Snap-On Control Damper, 10" Duct Dia. (4JRL9)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 4 in x 6 in x 3/4 in, Elliptical, PK 2 (T180-4X6X3/4E-PK2)
- DAYTON Hydronic Unit Heater, 20-7/8" W, 1400 cfm (5PV51)
- DAYTON Replacement Filter, HEPA & Carbon, 2HPD4 (2HPD7)
- MOVINCOOL Portable Air Conditioner, 60000 BtuH (Climate Pro K60)
- MOVINCOOL Portable Air Conditioner, 208/230VAC, EER: 8 (Climate Pro K24)
- MOVINCOOL Portable Air Conditioner w/Heat, 115VAC, EER: 10 (Climate Pro D18)
- MOVINCOOL Portable Air Conditioner, 115VAC (Climate Pro K12)
- MOVINCOOL Portable Air Conditioner, 13200 BtuH (Climate Pro X14)
- MOVINCOOL Portable Air Conditioner, 115VAC (Climate Pro K18)
- TRIPP LITE Cooling Unit, 7,000 BTU, Rack-Mounted, SNMP (SRCOOL7KRM)
- Movincool Portable Air Conditioners