Movincool

12000 Btu Portable Air Conditioner, 120V (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Portable Air Conditioners

Key Features

  • BtuH Cooling 12,000
  • Voltage 115VAC
  • Phase 1
  • Width 21"
  • Watts 1300
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 21"
Height 44"
Depth 27"
Max. Supply Hose Length 30 ft.
Power Cord Length 10 ft.
Max. Exhaust Hose Length 60 ft.

Description

Portable Air Conditioner, Duty Rating Heavy-Duty, Average Coverage Area 450 to 550 sq. ft., Operation Mode - HVAC Cooling Only, Cooling Capacity 12,000 BtuH, Heating Method Cooling Only, 9.2 EER, 11.9 Amps, 1300 Watts, 115VAC Voltage, 1 Phase, 60 Hz, NEMA Plug Configuration - HVAC LCDI, 5-15P, 115VAC, 5-15P, Power Cord Length 10 ft., System Cooling Method Air-Cooled Vented, Control Type Electronic, Programming Capability Weekly Schedules, Remote Control Functions No Remote Control Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.