Movincool

10000 Btu Portable Air Conditioner, 120V (Discontinued)


Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Portable Air Conditioners

Key Features

  • BtuH Cooling 10,000
  • Voltage 115V AC
  • Phase 1
  • Width 19 in
  • Watts 1,100 W
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 19 in
Height 41 in
Depth 26 in
Power Cord Length 10 ft
Max. Supply Hose Length 40 ft
Max. Exhaust Hose Length 60 ft
Dimensions 41 in H x 19 in W x 26 in D

Description

Portable Air Conditioner, Duty Rating Heavy Duty, Average Coverage Area 400 to 450 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 10,000 BtuH, Heating Method Cooling Only, 9.5 EER, 10 A Amps, 1,100 W Watts, 115V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 5-15P, 115V AC, 5-15P, Power Cord Length 10 ft, System Cooling Method Air-Cooled Vented, Control Type Electronic, Programming Capability Not Programmable, Remote Control Functions No Remote Control Included

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.