Shop All Solar Panel Accessories
This Product is Discontinued
Mounting Systems
Heavy Duty Rail Splice, Depth 7.00 In, PK6 (Discontinued)
Mfr # 720-1026
Zoro # G4958633
This Product is Discontinued
Key Features
- For Use With Heavyweight Rails
- Depth 7.00 in
- Material Stainless Steel
- Width 10.00 in
- Weight 4.70 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mounting Systems
- MFR # 720-1026
- Zoro # G4958633
- Country of Origin Unknown
- Category Solar Panel Accessories
Dimensions
Depth | 7.00 in |
Width | 10.00 in |
Height | 5.00 in |
Details
Item | Duty Rail |
For Use With | Heavyweight Rails |
Material | Stainless Steel |
Weight | 4.70 lb |
Includes | Rail Splices with Hardware |
Description
Duty Rail, Material Stainless Steel, Weight 4.70 lb, Includes Rail Splices with Hardware, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.