Shop All Screwdriver Sets
Mountain
Screwdriver Set, 31 Pc
Mfr # 1831
Zoro # G4864240
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/4", 3/16", 5/32", 31/32", #0, #1, #2
- Number of Pieces 31
- SAE or Metric SAE
- Includes (3) Slotted: 1/4" x 6", 3/16" x 4", 5/32" x 4"; (3) Phillips: #2 x 4", #1 x 4", #0 x 3"; (1) Bit Holder with Handle; (1) 4" Rectangular Magnetic Bowl; (1) Adapter 31/32"; (13) Bits: 31/32", 9-1/4" Sockets
- Material S2 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mountain
- MFR # 1831
- Zoro # G4864240
- UPC # 872857003837
- Country of Origin China
- Category Screwdriver Sets
Dimensions
Tip Size | 1/4", 3/16", 5/32", 31/32", #0, #1, #2 |
Details
Item | Screwdriver Set |
Number of Pieces | 31 |
SAE or Metric | SAE |
Includes | (3) Slotted: 1/4" x 6", 3/16" x 4", 5/32" x 4"; (3) Phillips: #2 x 4", #1 x 4", #0 x 3"; (1) Bit Holder with Handle; (1) 4" Rectangular Magnetic Bowl; (1) Adapter 31/32"; (13) Bits: 31/32", 9-1/4" Sockets |
Material | S2 Steel |
Bit Style | Slotted, Phillips |
Description
Screwdriver Set,31 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS VIM Tools 77-Piece Elite Series Master Torx Set (TMS77)
- AMERICAN HAMMER Sledge Hammer, 5 lb., 22 In, Fiberglass (AM5BRFG)
- DRILL AMERICA 1" HSS Straight Flute Hand Reamer (DWRRHD1INCH)
- IRWIN Brad Drill Bits (49615)
- STAHLWILLE TOOLS DRALL+ set of screwdrivers No.ES 4622-4734/9 1/3-tray9-pcs. (96838234)
- K-TOOL INTERNATIONAL Slotted Screwdriver, w/Green Handle 8" (KTI-19908)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, Square, 11 pcs (32198)
- URREA ESD Bimaterial Precision Screwdrivers set of 5 pieces (Torx type). (9500BT)
- URREA Amber Screwdriver Set of 6 Pieces Phillips (9600A)
- SURTEK 6 Jewelers Screwdriver Set (DJY01)
- STAHLWILLE TOOLS DRALL+ set of screwdrivers 7-pcs. (96469115)
- Mountain Screwdriver Sets