Mountain

Mountain MTN4526 4 inch Plastic Spreaders 100 Pieces Per Box


product price: $55.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Mountain
  • MFR # MTN4526
  • Zoro # G804083831
  • UPC #
    872857001505
  • Country of Origin China
  • Category Round Dies

Description

  • Plastic Spreaders 100 Pieces Per Box.
  • Ideal for spreading body filler.
  • Materials: Plastic.
  • Color: Green.
  • Dimensions: 3.3" H x 4.6" W x 9.9" D.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.