Shop All Secondary Spill Containment
Mountain
Commercial Grade Containment Mat Floor Guard With Squeegee
Mfr # MTN14820
Zoro # G106006491
product price: $227.99
/ea
Free Shipping & Returns
$227.99
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
- Brand Mountain
- MFR # MTN14820
- Zoro # G106006491
- UPC # 702597990237
- Country of Origin China
- Category Secondary Spill Containment
Description
7'9" x 16' high quality PVC fabric floor mat, 21.25" foam squeegee and 23"-39" length squeegee handle ;Commercial grade fabric that allows the PVC to coat and intertwine with polyester strands for strength;Fabric will not absorb water eliminating mold and mildew buildup, and ultraviolet treated was added to resist fading and prevent fabric breakdown, tested to -40 degrees Fahrenheit;Product to be used seam side up providing a slight texture to the mat. creating and adding a tray effect to collect rain, snow, mud or other fluids;Heat-sealed foam edges that allow for easy setup and take down. Installs easily with no assembly or tools required
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
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
- VF IMAGEWEAR Short Sleve Shrt, Nvy, 65 per PET/35 Ctn, M (ST62NV SS M)
- PIP Unlined Leather Drivers Gloves, 2XL, PK12 (68-105/XXL)
- BRADY Label, 4in.Hx, 6in.W, Danger Arc Flash, PK5 (145974)
- LYLE Safety Sign, Face Shields Goggles, 10in.W (U4-1299-RD_10X7)
- ENPAC Spill Pallet Grate, 2 Drum, Polyethylene (7006-BK)
- ENPAC Steel Stacker, 4 Drum, 55x50x54" (9014-BU)
- ENPAC IBC Containment Unit, 330 gal Spill Capacity, 3000 lb., HDPE (5460-YE-D)
- ENPAC Folding Duck Pond, 96" L x 48" W x 72" H (5648-YE-F)
- ULTRATECH IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1141)
- ENPAC Drum Spill Containment Pallet, 61 gal Spill Capacity, 6 Drum, 7000 lb., High Density Polyethylene (5115-YE)
- ULTRATECH UltraTech Ultra-IBC Spill Pallet® Plus 1157 with No Drain (1157)
- Mountain Secondary Spill Containment