Shop All Automotive Stands
Mountain
3-Ton Ratcheting Jack Stands (Pair)
Mfr # MTN53003A
Zoro # G406006115
product price: $90.39
/ea
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mountain
- MFR # MTN53003A
- Zoro # G406006115
- UPC # 707543499154
- Country of Origin China
- Category Automotive Stands
Description
SPECIFICATIONS: Min Height: 12" | Max Height: 17.5" | Capacity 6,000 Lbs.;DURABILITY: Heavy gauge steel construction and fully welded seams for added strength. Ratcheting bar is constructed of ductile iron providing increased strength and safety.;SAFETY: Wide base welded design for stability and strength. Locking pawl features integrated counterweight to secure the ratchet bar at the desired heights. ;Base Dimensions: 8" x 7.4";Weight: 14.3 lbs (Pair)
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANA BALL JOINT KIT - DANA 50 (700238-2X)
- S.U.R. & R. AUTO PARTS HYDRA-Assist Flaring Tool (HFT50)
- BALDWIN FILTERS Air Filter, 8-9/16 x 1-9/16 in. (PA4858)
- FIAMM Low Tone Compact Horn, Electric, 3" L (72112)
- MOUNTAIN 2 Ton Tripod Underhoist Stand And Vehicle Component Support Stand (MTN52004)
- AME Steel Cribbing Set, 3" 6" and 9" (15002)
- SUNEX 22-Ton Pin Type Jack Stands (Pair) (1522A)
- OTC Jack Stand, Ratchet Handle, 6 ton Load Capacity, 23 5/8 in Max Extended H, Square, Steel, 1 Pair (S06)
- AMERICAN FORGE & FOUNDRY Safety Stand, Light Duty, Pin, 12 ton, PR (3312C)
- AMERICAN FORGE & FOUNDRY Jack Stands - Ratchet Style (55040)
- SUNEX 3/4 Ton Underhoist Stand (6809A)
- Mountain Automotive Stands