Shop All Automotive Stands
Mountain
2-Ton Ratcheting Jack Stands (Pair)
Mfr # MTN52009
Zoro # G606006113
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mountain
- MFR # MTN52009
- Zoro # G606006113
- UPC # 707543499147
- Country of Origin China
- Category Automotive Stands
Description
SPECIFICATIONS: Min Height: 10.3" | Max Height: 16.2" | Capacity 4,000 Lbs;DURABILITY: Heavy gauge steel construction and fully welded seams for added strength. Ratcheting bar is constructed of ductile iron providing increased strength and safety.;SAFETY: Wide base welded design for stability and strength. Locking pawl features integrated counterweight to secure the ratchet bar at the desired heights. ;Base Dimensions: 7" x 6.3";Weight: 10 lbs (Pair)
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Copper Lug, 8 Gauge, 1/4", PK10 (5950-010D)
- PROMARINER ProMariner ProNautic P Digital Performance Charger 12V (63110)
- TRAXION ProGear Race Seat Creeper (2-700R)
- AP PRODUCTS TANG WASHER (014-119216)
- MOUNTAIN 2 Ton Tripod Underhoist Stand And Vehicle Component Support Stand (MTN52004)
- OTC Air Jack Stand, Steel, PR (S022)
- TITAN Outrigger Pad, 12 x 12 x 1 In. (14464)
- GRAY Vehicle Stands, PR (7THF)
- SAFEGUARD Self Raising Jack Stands, Steel, 12 Ton Capacity (63121)
- SUNEX JACK STAND PR HI HEIGHT PIN TYPE 10T (SU1410)
- SIMPLEX SJ2012, Screw Jacks, 20 ton (177, 9 kN) Sustaining Capacity, 9 in (228, 6 mm) in Stroke (SJ2012)
- Mountain Automotive Stands