Shop All Automotive Stands
Mountain
1500 Lb Underhoist Stand And Vehicle Component Support Stand With Sturdy Large Base
Mfr # MTN50753A
Zoro # G606006106
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mountain
- MFR # MTN50753A
- Zoro # G606006106
- UPC # 707543499314
- Country of Origin China
- Category Automotive Stands
Description
SPECIFICATIONS: Min. Height 53.5" | Max Height 80" | 26.5" Lift Capacity 1500 Lbs. Base Width 12" | Handles 13.25" Across;HEAVY DUTY : Stamped Q235 structural steel provides stability, rigidity and a long life.;EASY TO USE : Acme threaded screw self locks. Bearing mounted 13.25" wide handles for easy raising and lowering of saddle to desired height.;Designed to support vehicle components, not the vehicle. Ideal to support exhaust systems, suspensions, other work where a higher reaching stand is needed for support.;SAFETY : Conforms to ASME/PASE 2014 standards. 12" wide base provides stability while not taking up valuable space under the vehicle and while not in use.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Motor, 3-1/2" Shaft, Heavy Duty (4R3.24.R110D)
- BUYERS PRODUCTS 8-1/4 x 12-1/4 Inch Ductile Iron Outrigger (B23510)
- DAYCO Utility Belt Industrl V-Belt, Ap51 (AP51)
- BALDWIN FILTERS Air Filter, 4-3/32 x 7-23/32 in. (PA2778-FN)
- MOUNTAIN 2 Ton Tripod Underhoist Stand And Vehicle Component Support Stand (MTN52004)
- SIMPLEX SJ1512, Screw Jacks, 12 ton (106, 8 kN) Sustaining Capacity, 9.75 in (247, 7 mm) in Stroke (SJ1512)
- SFA COMPANIES Omega 2 Ton Tripod Underhoist Stand - 33020 (33020)
- AME Jack Stands, 3 Tons per Stand, PR (14985)
- BOSCH 12 Ton Low Jack Stand (1778B)
- NORCO PROFESSIONAL LIFTING 25 Ton Cap. Jack Stands - Pin Type - U.S.A. (81225)
- AMERICAN FORGE & FOUNDRY Jack Stand, Heavy Duty, Ratchet, 6 ton, PR (3306A)
- Mountain Automotive Lifts & Stands