Shop All Floor Jacks
Mountain
1.5 Ton Aluminum Racing Jack
Mfr # MTNTQ1500A
Zoro # G706006075
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mountain
- MFR # MTNTQ1500A
- Zoro # G706006075
- UPC # 707543499192
- Country of Origin China
- Category Floor Jacks
Description
SPECIFICATIONS: Min Height: 3.5" | Max Height: 14" | Capacity 3,000 Lbs.;DURABILITY: Aluminum and steel construction for lightweight and long lasting durability. Advanced wiper seal protect hydraulic system from contaminates.;ADVANCED ENGINEERING: Fully robotic welded oil pump and forged base eliminate oil leakage. Dual pump for quick and efficient lifting speed. ;EASY TO USE: Aluminum and steel hybrid construction makes the jack lightweight and easily portable at 31 Lbs. Easy carry side rail handles and 360 swivel saddle makes the jack simple and easy to position. Rear swivel casters for quick maneuvering. ;SAFETY: Integrated overload and by-pass safety valve prevent use beyond rated capacity and over-extension. EVA padded handle provides vehicle protection when jack is lifting.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS CabCAM Power Video Cable, 65' 6.7" x6.7" x2.7" (A-PVC65)
- WHALE MARINE Electric Field Bilge Switch (BE9003)
- QUICKCABLE Solder Clamp, Neg, 4 and 6 Gauge, PK5 (406304-005N)
- LUMAPRO Miniature Lamp, 756, 1.0W, T3 1/4, 14V, PK10 (756-10PK)
- MOUNTAIN Air Regulator For Devilbiss Paint Guns (6183)
- PAKE HANDLING TOOLS Hydraulic Forklift Jack, 8800 lb. Cap, 2.5" - 16" Lift Height Range (PAKHJ01)
- POWERBUILT 2 In 1 12V Jack / Inflator (Pb) (620484)
- OTC Truck Axle Jacks, Axle Jack, Steel, Manual Handle, Air, 22 ton Load Capacity, 8 1/4 in Min Lift (UA22)
- SIMPSON STRONG-TIE LSSJ Left 4.375 in. H X 1.56 in. W 18 Ga. Steel Jack Hanger (LSSJ26LZ)
- GRAY 15442 lb. Hydraulic Fork Lift Jack 16" Max. Lifting H., 2-1/4" Min. Lifting H (FLJ-770B)
- SUNEX Air/Hyd Jack, 22Ton (6622)
- Mountain Floor Jacks