Mountain

12-Ton Ratcheting Jack Stands (Pair)


product price: $325.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

SPECIFICATIONS: Min Height: 17.6" | Max Height: 27.5" | Capacity 24,000 Lbs.;DURABILITY: Heavy gauge steel construction and fully welded seams for added strength. Ratcheting bar is constructed of ductile iron providing increased strength and safety.;SAFETY: Wide base welded design for stability and strength. Locking pawl features integrated counterweight to secure the ratchet bar at the desired heights. ;Base Dimensions: 11.8" x 10.6";Weight: 53 lbs (Pair)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.