Shop All Heated Gloves
Mount Tec
Mount Tec Virus Defender Antibacterial Glove
Mfr # MT62934
Zoro # G302754356
product price: $33.69
/pr
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Three heat control settings, two recharable lithiom batteries, and battery charger
- Features Waterproof, windproof, anti-slip, to cope with the complex outdoor environments.
- Color Light Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mount Tec
- MFR # MT62934
- Zoro # G302754356
- UPC # 93415
- Country of Origin China
- Category Heated Gloves
Dimensions
Size | M |
Details
Item | Rechargable Heated Gloves |
Includes | Three heat control settings, two recharable lithiom batteries, and battery charger |
Features | Waterproof, windproof, anti-slip, to cope with the complex outdoor environments. |
Color | Light Brown |
Description
Virus Defender Antibacterial Glove, Light Brown, M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, 2XL, Men (1065-2X)
- MSA SAFETY Full Body Harness, Vest Style, Universal (10155875)
- FEDERAL SIGNAL Hazardous Warning Light, LED, Amber (191XL-120-240A)
- NMC Highly Combustible Area No Welding Burni Sign, D292P (D292P)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 5, Size S (MT61564)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 5 (MT61564)
- MOUNT TEC Mount Tec Performance Heated 3 Finger Gloves Explorer 5 (MT61574)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 4S (MT60474)
- MOUNT TEC Mount Tec Performance Heated 3 Finger Gloves Explorer 5 (MT61574)
- MOUNT TEC Mount Tec Virus Defender Antibacterial Glove (MT62914)
- MOUNT TEC Mount Tec Performance Heated 3 Finger Gloves Explorer 5 (MT61574)
- Mount Tec Gloves & Hand Protection