Shop All Heated Gloves
Mount Tec
Mount Tec Universal Heated Glove Alps M3
Mfr # MT61924
Zoro # G602931471
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Life Provide up to 8.5 hours on low temperature, 6 hours on medium setting, and 4 hours on high setting.
- Features Waterproof, windproof, anti-slip, to cope with the complex outdoor environments.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mount Tec
- MFR # MT61924
- Zoro # G602931471
- UPC # 842003192401
- Country of Origin China
- Category Heated Gloves
Dimensions
Size | X-Small |
Details
Item | Rechargable Heated Gloves |
Battery Life | Provide up to 8.5 hours on low temperature, 6 hours on medium setting, and 4 hours on high setting. |
Features | Waterproof, windproof, anti-slip, to cope with the complex outdoor environments. |
Color | Black |
Description
Universal Heated Glove Alps M3, Black, XS
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1/2 in W, Clear; White (M7-11-427)
- HEXARMOR Safety Gloves, Cut-Resistant, White, XS, PR (3060-XS (6))
- ENPAC Drop Ceiling Leak Diverter, 24" W x 24" L (4622-YE-DC)
- ULTRATECH Drain Seal, 48 In. L, Polyurethane (2204)
- MOUNT TEC Mount Tec Performance Heated Mitten Explorer 3 (MT60134)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 5, Size XS (MT61564)
- MOUNT TEC Mount Tec Virus Defender Antibacterial Glove (MT62914)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 4S (MT60474)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 5, Size L (MT61564)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 5, Size XL (MT61564)
- MOUNT TEC Mount Tec Performance Heated Mitten Explorer 4S (MT60484)
- Mount Tec Heated Gloves