Shop All Heated Gloves
Mount Tec
Mount Tec Performance Heated Mitten Explorer 4S
Mfr # MT60484
Zoro # G902931515
product price: $109.99
/pr
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Life Provide up to 8.5 hours on low temperature, 6 hours on medium setting, and 4 hours on high setting.
- Features Waterproof, windproof, anti-slip, to cope with the complex outdoor environments.
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mount Tec
- MFR # MT60484
- Zoro # G902931515
- UPC # 842003148712
- Country of Origin China
- Category Heated Gloves
Dimensions
Size | Small |
Details
Item | Rechargable Heated Gloves |
Battery Life | Provide up to 8.5 hours on low temperature, 6 hours on medium setting, and 4 hours on high setting. |
Features | Waterproof, windproof, anti-slip, to cope with the complex outdoor environments. |
Color | Yellow |
Description
Performance Heated Mitten Explorer 4S, Yellow, S
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONVENTIONAL POST PRIME Flat Top Rope Post, 37-1/2inH, Black, PK2 (CP61S-SB-2PK)
- NOTRAX 36" L x PVC, 1" Thick (621S3036BY)
- VIKING Viking D Series 300D Jkt w/Hood Gr (D6329JG-XL)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Green-Black, Size 5 (XAN3P/9180AP531-05)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 4S (MT60474)
- MOUNT TEC Mount Tec Performance Heated Mitten Explorer 4S (MT60484)
- MOUNT TEC Mount Tec Performance Heated Glove Explorer 3 (MT60124)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 5 (MT61564)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 4S (MT60474)
- MOUNT TEC Mount Tec Performance Heated Glove Explorer 3 (MT60124)
- MOBILE WARMING Unisex Brown Heated Gloves, SM, 7.4V (MWUG09180220)
- Mount Tec Gloves & Hand Protection