Shop All Heated Gloves
Mount Tec
Mount Tec Performance Heated Gloves Explorer 4S
Mfr # MT60474
Zoro # G502931489
product price: $138.99
/pr
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Life Provide up to 8.5 hours on low temperature, 6 hours on medium setting, and 4 hours on high setting.
- Features The index finger is covered with shock, sensitive touch screen function material to operate smart phone and any touchscreen devices WITHOUT taking your gloves off. Waterproof, windproof, anti-slip, to cope with the complex outdoor environments.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mount Tec
- MFR # MT60474
- Zoro # G502931489
- UPC # 842003147364
- Country of Origin China
- Category Heated Gloves
Dimensions
Size | Medium |
Details
Item | Rechargable Heated Gloves |
Battery Life | Provide up to 8.5 hours on low temperature, 6 hours on medium setting, and 4 hours on high setting. |
Features | The index finger is covered with shock, sensitive touch screen function material to operate smart phone and any touchscreen devices WITHOUT taking your gloves off. Waterproof, windproof, anti-slip, to cope with the complex outdoor environments. |
Color | Black |
Description
Performance Heated Gloves Explorer 4S, Black, M
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Replacement Sensor, LEL, Use With MX6 (17124975-K)
- GEORGIA BOOT Size 11 W Men's Loafer Shoe Steel Work Shoe, Soggy Brown (GS262)
- CONDOR Safety Vest, Yellow/Green, 2XL, Snap (491T26)
- PYRAMEX Ztek Eyewear, Clear Frame, Clear Lens (S2510S)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 4S (MT60474)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 4S (MT60474)
- MOUNT TEC Mount Tec Virus Defender Antibacterial Glove (MT62914)
- MOUNT TEC Mount Tec Performance Heated Mitten Explorer 3 (MT60134)
- MOUNT TEC Mount Tec Performance Heated Mitten Explorer 3 (MT60134)
- MOUNT TEC Mount Tec Performance Heated Mitten Explorer 4S (MT60484)
- MOUNT TEC Mount Tec Performance Heated 3 Finger Gloves Explorer 5 (MT61574)
- Mount Tec Heated Gloves