Shop All Heated Gloves
Mount Tec
Mount Tec Performance Heated Glove Explorer 3
Mfr # MT60124
Zoro # G502931465
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Life Provide up to 8.5 hours on low temperature, 6 hours on medium setting, and 4 hours on high setting.
- Features Waterproof, windproof, anti-slip, to cope with the complex outdoor environments.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mount Tec
- MFR # MT60124
- Zoro # G502931465
- UPC # 842003112409
- Country of Origin China
- Category Heated Gloves
Dimensions
Size | Small |
Details
Item | Rechargable Heated Gloves |
Battery Life | Provide up to 8.5 hours on low temperature, 6 hours on medium setting, and 4 hours on high setting. |
Features | Waterproof, windproof, anti-slip, to cope with the complex outdoor environments. |
Color | Black |
Description
Performance Heated Glove Explorer 3, Black, S
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Drivers Gloves, Cowhide, L, PR (1AJ23)
- NMC Individual Character Stencil Number Set 12", Pk12 (PMN12)
- SIGNMISSION OSHA Notice Sign, 3.5" Height, You Must Lockout Tag Out Baler Sign With Symbol, 5" X 3.5", Landscape (OS-NS-D-35-L-19096)
- 3M E-A-R Classic Plugs, 200PK (HNG120)
- MOUNT TEC Mount Tec Performance Heated Glove Explorer 3 (MT60124)
- MOUNT TEC Mount Tec Performance Heated Glove Explorer 3 (MT60124)
- MOUNT TEC Mount Tec Performance Heated Glove Explorer 3 (MT60124)
- MOUNT TEC Mount Tec Virus Defender Antibacterial Glove (MT62914)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 4S (MT60474)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 5, Size S (MT61564)
- MOUNT TEC Mount Tec Performance Heated Mitten Explorer 4S (MT60484)
- Mount Tec Gloves & Hand Protection