Shop All Heated Gloves
Mount Tec
Mount Tec Performance Heated Glove Explorer 3
Mfr # MT60124
Zoro # G402931503
product price: $109.99
/pr
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Life Provide up to 8.5 hours on low temperature, 6 hours on medium setting, and 4 hours on high setting.
- Features Waterproof, windproof, anti-slip, to cope with the complex outdoor environments.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mount Tec
- MFR # MT60124
- Zoro # G402931503
- UPC # 842003112447
- Country of Origin China
- Category Heated Gloves
Dimensions
Size | X-Large |
Details
Item | Rechargable Heated Gloves |
Battery Life | Provide up to 8.5 hours on low temperature, 6 hours on medium setting, and 4 hours on high setting. |
Features | Waterproof, windproof, anti-slip, to cope with the complex outdoor environments. |
Color | Black |
Description
Performance Heated Glove Explorer 3, Black, XL
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Eye Wash Sign, 5X3-1/2", Polyester, 83935 (83935)
- LYLE Safety Decal, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U7-1225-RD_7X5 (U7-1225-RD_7X5)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, 4XLT (FRS160-DNY 4XL TLL)
- CAROLINA SHOE Loafer Shoe, M, 10 1/2, Brown, PR (CA5595)
- MOUNT TEC Mount Tec Performance Heated Glove Explorer 3 (MT60124)
- MOUNT TEC Mount Tec Performance Heated Glove Explorer 3 (MT60124)
- MOUNT TEC Mount Tec Performance Heated Glove Explorer 3 (MT60124)
- MOUNT TEC Mount Tec Performance Heated Mitten Explorer 4S (MT60484)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 4S (MT60474)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 5 (MT61564)
- MOUNT TEC Mount Tec Performance Heated Mitten Explorer 3 (MT60134)
- Mount Tec Heated Gloves