Shop All Heated Gloves
Mount Tec
Mount Tec Performance Heated Glove Explorer 3
Mfr # MT60124
Zoro # G202931482
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Life Provide up to 8.5 hours on low temperature, 6 hours on medium setting, and 4 hours on high setting.
- Features Waterproof, windproof, anti-slip, to cope with the complex outdoor environments.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mount Tec
- MFR # MT60124
- Zoro # G202931482
- UPC # 842003112454
- Country of Origin China
- Category Heated Gloves
Dimensions
Size | X-Small |
Details
Item | Rechargable Heated Gloves |
Battery Life | Provide up to 8.5 hours on low temperature, 6 hours on medium setting, and 4 hours on high setting. |
Features | Waterproof, windproof, anti-slip, to cope with the complex outdoor environments. |
Color | Black |
Description
Performance Heated Glove Explorer 3, Black, XS
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Warning Whip, HD, 12 Ft, Includes Flag (FS12-O)
- BANNER STAKES PLUS Barrier System, Plastic, Red (PL4096)
- SUPERIOR MARK Floor Sign, Rubber, Electrical Panel Do Not Block, 17.5in (RFS0757)
- C.H. HANSON Stencil, Number Kit, 12pcs., 4 x 2-3/4 In., 70353 (70353)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 4S (MT60474)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 5, Size L (MT61564)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 5, Size M (MT61564)
- MOUNT TEC Mount Tec Virus Defender Antibacterial Glove (MT62914)
- MOUNT TEC Mount Tec Performance Heated Glove Explorer 3 (MT60124)
- MOUNT TEC Mount Tec Cation Antibacterial Glove (MT62994)
- Mount Tec Heated Gloves