Shop All Cold Weather Gloves
Mount Tec
Mount Tec Night Stalker LED Glove
Mfr # MT60101
Zoro # G602754346
product price: $37.39
/pr
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Three heat control settings, two recharable lithiom batteries, and battery charger
- Battery Life Provide up to 8.5 hours on low temperature, 6 hours on medium setting, and 4 hours on high setting.
- Features Waterproof, windproof, anti-slip, to cope with the complex outdoor environments.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mount Tec
- MFR # MT60101
- Zoro # G602754346
- UPC # 842003110511
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | XL |
Details
Color | Black |
Item | Rechargable Heated Gloves |
Includes | Three heat control settings, two recharable lithiom batteries, and battery charger |
Battery Life | Provide up to 8.5 hours on low temperature, 6 hours on medium setting, and 4 hours on high setting. |
Features | Waterproof, windproof, anti-slip, to cope with the complex outdoor environments. |
Description
Night Stalker LED Glove, Black, XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL MAGIC Biohazard Spill CleanUp, 3/4 x 6 x 9 (SM-BIOHAZARD)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, OSL-931-5PK (OSL-931-5PK)
- ESTWING Leather Palm Work Glove with Elastic Sewn Extended Cuff, Large (EWLPSC0610)
- BDG 99-1-6000B, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Black (99-1-6000B-X2L)
- MOUNT TEC Mount Tec Night Stalker LED Glove (MT60101)
- MOUNT TEC Mount Tec Night Stalker LED Glove (MT60101)
- MOUNT TEC Mount Tec Night Stalker LED Glove (MT60101)
- GEMPLERS Gemplers Insulated Waterproof Pigskin Gloves with Safety Cuff (1938BRN SM)
- REFRIGIWEAR Cold Protection Gloves, 40g Thinsulate/Tricot Lining, L (0321RGRNLAR)
- ICE GRIPSTER Gloves (Glove)
- MECHANIX WEAR Cold-Insulated Mechanics Gloves, Sz 10, PR (CWKMG-58-010)
- Mount Tec Cold Weather Gloves