Shop All Cold Weather Gloves
Mount Tec
Mount Tec Night Stalker LED Glove
Mfr # MT60101
Zoro # G602754339
product price: $37.39
/pr
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Three heat control settings, two recharable lithiom batteries, and battery charger
- Battery Life Provide up to 8.5 hours on low temperature, 6 hours on medium setting, and 4 hours on high setting.
- Features Waterproof, windproof, anti-slip, to cope with the complex outdoor environments.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mount Tec
- MFR # MT60101
- Zoro # G602754339
- UPC # 842003110191
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | M |
Details
Item | Rechargable Heated Gloves |
Color | Black |
Includes | Three heat control settings, two recharable lithiom batteries, and battery charger |
Battery Life | Provide up to 8.5 hours on low temperature, 6 hours on medium setting, and 4 hours on high setting. |
Features | Waterproof, windproof, anti-slip, to cope with the complex outdoor environments. |
Description
Night Stalker LED Glove, Black, M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86126 (86126)
- PIP Large 13 in Blue 14 mil Nitrile Gloves w/ Grip, PK12 (50-N140B/L)
- LINCOLN ELECTRIC Welding Jacket (K2985-M)
- SITEGEAR 2" Double Grommet Web Belt, Medium (51-12102M)
- MOUNT TEC Mount Tec Night Stalker LED Glove (MT60101)
- MOUNT TEC Mount Tec Night Stalker LED Glove (MT60101)
- MOUNT TEC Mount Tec Night Stalker LED Glove (MT60101)
- DEWALT Cold Protection Gloves, 40g Thinsulate Lining, L (DPG748L)
- REFRIGIWEAR Brushed Double Dot Glove, 24 cm L, PR (2010RHVLMED)
- CONDOR Cold Protection Gloves, Thinsulate Lining, M (4NHA9)
- TILLMAN Cold Protection Drivers Gloves, Thinsulate Lining, L (1419L)
- Mount Tec Cold Weather Gloves