Shop All Cold Weather Gloves
Mount Tec
Mount Tec Night Stalker LED Glove
Mfr # MT60101
Zoro # G302754325
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Three heat control settings, two recharable lithiom batteries, and battery charger
- Battery Life Provide up to 8.5 hours on low temperature, 6 hours on medium setting, and 4 hours on high setting.
- Features Waterproof, windproof, anti-slip, to cope with the complex outdoor environments.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mount Tec
- MFR # MT60101
- Zoro # G302754325
- UPC # 842003110504
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L |
Details
Item | Rechargable Heated Gloves |
Color | Black |
Includes | Three heat control settings, two recharable lithiom batteries, and battery charger |
Battery Life | Provide up to 8.5 hours on low temperature, 6 hours on medium setting, and 4 hours on high setting. |
Features | Waterproof, windproof, anti-slip, to cope with the complex outdoor environments. |
Description
Night Stalker LED Glove, Black, L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Spill Kit Sign, M972AB (M972AB)
- ALLEGRO INDUSTRIES Carry-Air Filtration Panel w/o CO Monito (9872-W/O)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Ear Muffs, 24 dB, VeriShield, Black (1035121-VS)
- OMNI-VIEW 18 in. Half Dome Mirror (ONV-180-18)
- MOUNT TEC Mount Tec Night Stalker LED Glove (MT60101)
- MOUNT TEC Mount Tec Night Stalker LED Glove (MT60101)
- MOUNT TEC Mount Tec Night Stalker LED Glove (MT60101)
- CONDOR Cold Protection Gloves, Polyester Lining, S (2XRT9)
- CREWSAFE Red Hot BP1010 Neoprene Black / Red 20'' Insulated Gloves (359BP1010LG)
- YOUNGSTOWN GLOVE CO Hi-Vis Cold Protection Gloves, 60g Thinsulate/Micro Fleece Lining, L (08-3710-10 L)
- PIP Seamless Knit, Merino Wool Liner, PK12 (41-130L)
- Mount Tec Cold Weather Gloves