Shop All Cold Weather Gloves
Mount Tec
Mount Tec Down Folding Pocket Mitten
Mfr # MT60284
Zoro # G902754350
product price: $37.39
/pr
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Mitten Blue
- Includes Three heat control settings, two recharable lithiom batteries, and battery charger
- Battery Life Provide up to 8.5 hours on low temperature, 6 hours on medium setting, and 4 hours on high setting.
- Features Waterproof, windproof, anti-slip, to cope with the complex outdoor environments.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mount Tec
- MFR # MT60284
- Zoro # G902754350
- UPC # 842003128318
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | M |
Details
Item | Rechargable Heated Gloves |
Color | Mitten Blue |
Includes | Three heat control settings, two recharable lithiom batteries, and battery charger |
Battery Life | Provide up to 8.5 hours on low temperature, 6 hours on medium setting, and 4 hours on high setting. |
Features | Waterproof, windproof, anti-slip, to cope with the complex outdoor environments. |
Description
Down Folding Pocket, Mitten Blue, M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN English Yellow Sign 11 in. H X 11 in. W, 6PK (840165)
- BUFFALO Oil Only 3"X10Ft Sock, PK12, PK12 (90977)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Scratch (OO9014-11)
- WOLVERINE 5 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- MOUNT TEC Mount Tec Night Stalker LED Glove (MT60101)
- MOUNT TEC Mount Tec Night Stalker LED Glove (MT60101)
- MOUNT TEC Mount Tec Night Stalker LED Glove (MT60101)
- MOUNT TEC Mount Tec Night Stalker LED Glove (MT60101)
- PORTWEST Arctic Winter Glove, L (A146)
- REFRIGIWEAR Cold Protection Glove Liners, Green, L/XL (0221RGRNLXL)
- RAILHEAD GEAR Cold Protection Cut-Resistant Gloves, S (RH-GSWT-SM)
- Mount Tec Gloves & Hand Protection