Shop All Cold Weather Gloves
Mount Tec
Mount Tec Down Folding Pocket Mitten
Mfr # MT60284
Zoro # G502754330
product price: $37.39
/pr
$37.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Three heat control settings, two recharable lithiom batteries, and battery charger
- Battery Life Provide up to 8.5 hours on low temperature, 6 hours on medium setting, and 4 hours on high setting.
- Features Waterproof, windproof, anti-slip, to cope with the complex outdoor environments.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mount Tec
- MFR # MT60284
- Zoro # G502754330
- UPC # 842003128479
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L |
Details
Item | Rechargable Heated Gloves |
Color | Mitten Red |
Includes | Three heat control settings, two recharable lithiom batteries, and battery charger |
Battery Life | Provide up to 8.5 hours on low temperature, 6 hours on medium setting, and 4 hours on high setting. |
Features | Waterproof, windproof, anti-slip, to cope with the complex outdoor environments. |
Description
Down Folding Pocket, Mitten Red, L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 3"H Clear C-Channel. 6-Foot Length, PK10 (600054)
- APACHE MILLS APACHE MILLS Enviroback AP043-4079E Door Mat, 27 in L, 18 in W, Pepper (AP043-4079E)
- MAGID CutMaster 1255KV4 ArcRated KevlarLined Leather Drivers GloveCut Level A5 NFPA 70E CAT 4, XXL, 12PK (1255KV4-XXL)
- OBERON ARC™ Series 15 KA Arc Flash Suppression Blankets 4x5 (ARCBKT-15KA-S)
- MOUNT TEC Mount Tec Night Stalker LED Glove (MT60101)
- MOUNT TEC Mount Tec Night Stalker LED Glove (MT60101)
- MOUNT TEC Mount Tec Night Stalker LED Glove (MT60101)
- MOUNT TEC Mount Tec Night Stalker LED Glove (MT60101)
- WATSON GLOVES Winter Flextime Thins Lined - L PR (9005W-L)
- MAPA PROFESSIONAL MAPA® Cryoket 400 Waterproof Cryogenic Gloves, 16" L , 1 Pair, Size 8, CRYKIT400408 (CRYKIT400408ZQK)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Gloves, Acrylic Terry Lining, S (RWG604S)
- Mount Tec Cold Weather Gloves