Shop All Heated Gloves
Mount Tec
Mount Tec Cation Antibacterial Glove
Mfr # MT62994
Zoro # G902754329
product price: $31.49
/pr
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Three heat control settings, two recharable lithiom batteries, and battery charger
- Features Waterproof, windproof, anti-slip, to cope with the complex outdoor environments.
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mount Tec
- MFR # MT62994
- Zoro # G902754329
- UPC # 842003199431
- Country of Origin China
- Category Heated Gloves
Dimensions
Size | S |
Details
Item | Rechargable Heated Gloves |
Includes | Three heat control settings, two recharable lithiom batteries, and battery charger |
Features | Waterproof, windproof, anti-slip, to cope with the complex outdoor environments. |
Color | Grey |
Description
Cation Antibacterial Glove, Grey, S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE 1-1/4 in. Dia Paper Tags with Ring, 50PK (28200)
- SHOWA 9905PF, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Light Blue (9905PFXL)
- BRADY Pipe Marker, Heating Water Supply, Yellow, 5703-I (5703-I)
- MECHANIX WEAR Cut-Resistant Gloves, 11, PR (S2EC-06-011)
- MOUNT TEC Mount Tec Cation Antibacterial Glove (MT62994)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 5 (MT61564)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 4S (MT60474)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 5 (MT61564)
- MOUNT TEC Mount Tec Performance Heated Mitten Explorer 4S (MT60484)
- MOUNT TEC Mount Tec Performance Heated Mitten Explorer 3 (MT60134)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 4S (MT60474)
- Mount Tec Heated Gloves