Shop All Heated Gloves
Mount Tec
Mount Tec Cation Antibacterial Glove
Mfr # MT62994
Zoro # G802754351
product price: $26.29
/pr
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Three heat control settings, two recharable lithiom batteries, and battery charger
- Features Waterproof, windproof, anti-slip, to cope with the complex outdoor environments.
- Color Glove Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mount Tec
- MFR # MT62994
- Zoro # G802754351
- UPC # 842003199400
- Country of Origin China
- Category Heated Gloves
Dimensions
Size | S |
Details
Item | Rechargable Heated Gloves |
Includes | Three heat control settings, two recharable lithiom batteries, and battery charger |
Features | Waterproof, windproof, anti-slip, to cope with the complex outdoor environments. |
Color | Glove Navy |
Description
Cation Antibacterial, Glove Navy, S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSIT P100 Personal Monitor, O2, Detects Oxygen (O2)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 17 gal., Yellow (891720)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7OXL)
- VP RACING FUELS TRIGGER NOZZLE (33320)
- MOUNT TEC Mount Tec Performance Heated Glove Explorer 3 (MT60124)
- MOUNT TEC Mount Tec Performance Heated Mitten Explorer 4S (MT60484)
- MOUNT TEC Mount Tec Virus Defender Antibacterial Glove (MT62914)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 5 (MT61564)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 5 (MT61564)
- MOUNT TEC Mount Tec Performance Heated 3 Finger Gloves Explorer 5 (MT61574)
- MOUNT TEC Mount Tec Virus Defender Antibacterial Glove (MT62914)
- Mount Tec Heated Gloves