Shop All Heated Gloves
Mount Tec
Mount Tec Cation Antibacterial Glove
Mfr # MT62994
Zoro # G602754353
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Three heat control settings, two recharable lithiom batteries, and battery charger
- Features Waterproof, windproof, anti-slip, to cope with the complex outdoor environments.
- Color Glove Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mount Tec
- MFR # MT62994
- Zoro # G602754353
- UPC # 842003199417
- Country of Origin China
- Category Heated Gloves
Dimensions
Size | M |
Details
Item | Rechargable Heated Gloves |
Includes | Three heat control settings, two recharable lithiom batteries, and battery charger |
Features | Waterproof, windproof, anti-slip, to cope with the complex outdoor environments. |
Color | Glove Navy |
Description
Cation Antibacterial, Glove Navy, M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A1 Cut Level, Polyurethane, 9, 1 PR (11-421)
- IMPACTO Kneeling Mat, 14 x 21 In., Black (MAT5050)
- PYRAMEX Proximity Safety Glasses (GLS806)
- CONDOR Over-the-Head Ear Muffs, 26 dB, Condor, Yellow (26X627)
- MOUNT TEC Mount Tec Virus Defender Antibacterial Glove (MT62934)
- MOUNT TEC Mount Tec Performance Heated 3 Finger Gloves Explorer 5 (MT61574)
- MOUNT TEC Mount Tec Cation Antibacterial Glove (MT62984)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 5 (MT61564)
- MOUNT TEC Mount Tec Performance Heated Mitten Explorer 4S (MT60484)
- MOUNT TEC Mount Tec Cation Antibacterial Glove (MT62994)
- MOUNT TEC Mount Tec Performance Heated Mitten Explorer 4S (MT60484)
- Mount Tec Heated Gloves