Shop All Heated Gloves
Mount Tec
Mount Tec Cation Antibacterial Glove
Mfr # MT62984
Zoro # G102754334
product price: $29.95
/pr
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Three heat control settings, two recharable lithiom batteries, and battery charger
- Features Waterproof, windproof, anti-slip, to cope with the complex outdoor environments.
- Color Glove Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mount Tec
- MFR # MT62984
- Zoro # G102754334
- UPC # 842003198458
- Country of Origin China
- Category Heated Gloves
Dimensions
Size | L |
Details
Item | Rechargable Heated Gloves |
Includes | Three heat control settings, two recharable lithiom batteries, and battery charger |
Features | Waterproof, windproof, anti-slip, to cope with the complex outdoor environments. |
Color | Glove Grey |
Description
Cation Antibacterial, Glove Grey, L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Swivel Sign Holder, 8-1/2"x2"x12", Clear (DEF691590)
- FAME FABRICS Bib Apron, No Pocket, F33L, Navy (82620)
- PIG PIG Pallet Containment Tray 51.38" L x 43.58" W x 4" H (PAK112)
- AVON PROTECTION PC50 Full Face Assembly, Twin Port, M (70501-633)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 4S (MT60474)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 5 (MT61564)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 5, Size M (MT61564)
- MOUNT TEC Mount Tec Performance Heated Mitten Explorer 3 (MT60134)
- MOUNT TEC Mount Tec Performance Heated 3 Finger Gloves Explorer 5 (MT61574)
- MOUNT TEC Mount Tec Cation Antibacterial Glove (MT62994)
- MOBILE WARMING Unisex Black Heated Glove Liner, 2X, 7.4V (MWUG06010620)
- Mount Tec Heated Gloves