Shop All TV Mounts & Stands
Mount-It
Tilt TV Wall Mount Bracket for 42"-70" TVs
Mfr # MI-303L
Zoro # G1629754
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.8"
- Width 2.2"
- Length 37.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mount-It
- MFR # MI-303L
- Zoro # G1629754
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 9.8" |
Width | 2.2" |
Length | 37.5" |
Details
Item | Tilt TV Wall Mount for 40-70 Inch TVs |
Description
Tilt TV Wall Mount for 40-70 Inch TVs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM Mouse, Wireless, 8Button, Delux, Rd (99021)
- NITECORE Dual Slot Universal Battery Charger (Ci2)
- ASTATIC Noise Canceling 4-Pin CB Microphone (302-10309)
- ILC Replacement for Anritsu 633-27 Battery (633-27 BATTERY ANRITSU)
- MOUNT-IT Single Monitor Wall Mount for 13"-30" Monitors BLK (MI-31114B)
- MOUNT-IT Glass Monitor Desk Stand, 22IN X 8.3IN (MI-7263)
- MOUNT-IT Floating Wall Shelf Bracket (SINGLE) (MI-891)
- MOUNT-IT Articulating TV Wall Mount 27-55" TVs (MI-3991XL)
- MOUNT-IT Dual Monitor Standing Desk Mount (MI-7904)
- MOUNT-IT TV Wall Mount With Full 360 Degree Rotat (MI-1246F)
- PC ENCLOSURES 32 Stainless Steel LCD Guardian- Fits up to 32" TV Screen (32 Stainless LCD Guardian)
- Mount-It TV Mounts & Stands