Shop All TV Mounts & Stands
Mount-It
Dual Monitor Desk Mount for 13"-27" Monitors
Mfr # MI-1752
Zoro # G1629562
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mount-It
- MFR # MI-1752
- Zoro # G1629562
- Country of Origin China
- Category TV Mounts & Stands
Details
Item | Dual Monitor Desk Mount 13- 27" Screens |
Description
Dual Monitor Desk Mount 13- 27 In. Screens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRUCIAL DDR4-3200 8GB/1Gx64 CL22 Desktop Memory (CT8G4DFRA32A)
- BULLDOG WINCH Receiver Mount Storage Anchor (20154)
- HUBBELL GAI-TRONICS Cleanroom Telephone, Cordless, Wall Mount, Gray (295-001W)
- POWER XP BatteryPack, 4 Cell, 6 V, Saflok (DL-5)
- MOUNT-IT Floating Wall Shelf Bracket (SINGLE) (MI-8401)
- MOUNT-IT Tilting TV Wall Mount MI-2829 (MI-2829)
- MOUNT-IT Mobile TV Cart for 37-70 Inch Displays (MI-1875)
- MOUNT-IT Locking Camper RV TV Wall Mount (MI-431)
- MOUNT-IT Manual Standing Desk Frame (MI-7931)
- MOUNT-IT Universal Projector Ceiling Mount (MI-606L)
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 25 lb. Load Cap., White (CCA1)
- Mount-It TV Mounts & Stands