Shop All TV Mounts & Stands
Mount-It
Articulating TV Wall Mount 32-50" TVs
Mfr # MI-4471
Zoro # G1630579
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Midnight Black
- Height 17.9"
- Width 10.6"
- Depth 3.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mount-It
- MFR # MI-4471
- Zoro # G1630579
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 17.9" |
Width | 10.6" |
Depth | 3.1" |
Details
Item | Articulating TV Wall Mount 32-50" TVs |
Color | Midnight Black |
Description
Articulating TV Wall Mount 32-50 In. TVs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for APC Apcrbc110 Battery (APCRBC110 BATTERY APC)
- BATTERY CLERK AJC® Deka 8G30H 12V 100Ah Sealed Lead Acid Battery (DEKA-8G30H)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for CSB GPL12750, GPL 12750 (ML75-12GEL175)
- INVID TECH Network Video Recorder (PN1B-4X4NH)
- MOUNT-IT Monitor Wall Mount 13-27" Screens, Black (MI-35114)
- MOUNT-IT Tabletop TV Stand Base for 32-60" TVs (MI-849)
- MOUNT-IT Laptop Desk Mount Tray 17" Screens (MI-4352LT)
- MOUNT-IT Commercial Vehicle Car Laptop Mount (MI-426)
- MOUNT-IT Tilting TV Wall Mount MI-2829 (MI-2829)
- MOUNT-IT Set of 2 Adjustable Monitor Risers MI- (MI-7364)
- LOWELL Configured Rack 42Ux24D (LCDR-4224)
- Mount-It TV Mounts & Stands