Shop All Candy
Mounds
Candy Bar, Coconut and Dark Chocolate 175 oz, PK36, 36PK
Mfr # 310
Zoro # G207361055
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1.75 oz
- Features Contains Dairy, Gluten Free
- Standards Kosher Certified
- Packing Type Bar
- Flavor Dark Chocolate & Coconut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Capacity | 1.75 oz |
Features | Contains Dairy, Gluten Free |
Standards | Kosher Certified |
Item | Candy Bars |
Packing Type | Bar |
Flavor | Dark Chocolate & Coconut |
Description
Escape from your daily routine with a taste of the tropics Enjoy the unique flavors of sweet soft coconut enrobed in rich dark chocolate Provides a unique addition to your baked goods
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Limit Thermostat For - Part# 3463582 (3463582)
- GE Dishwasher Drain Solenoid Kit (WD21X10060)
- 1947KITCHEN French Fries, Fruit, Vegetable Cutter and Dicer Tool (TI-EPIFFS)
- KEEBLER Kellogg's Mini Rice Krispies Treats, 50 PK (12346)
- TIC TAC Tic Tac Orange Bigpack 1Oz (543981)
- TIC TAC Tic Tac Freshmints Candy 1 oz., PK288 (771)
- BOGDANS Bogdon Pearl Mints 8lbs, PK2 (8686)
- TROLLI Trolli Sour Brite Crawler Mini Very Berry 9 oz., PK6 (11022)
- HERSHEYS Nuggets Family Pack, Assorted, 15.6 oz Bag (1873)
- TOOTSIE ROLL Tootsie Roll® Tootsie Pops, 0.6 oz., Assorted Flavors, 100/Box (TOO508)
- GHIRARDELLI Ghirardelli Milk Chocolate And Caramel Square 5.32 oz. Bag, PK6 (61864)
- Mounds Candy