Shop All Limit Switches
Moujen
Heavy Duty Limit Switch, Plunger, Roller, SPDT
Mfr # MJ1-6112
Zoro # G0543343
original price:
$30.40
7% off
new price: $28.09
/ea
$28.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Plunger, Roller
- Contact Form- Switches SPDT
- Contact Form - Limit Switch SPDT
- Contact Form SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moujen
- MFR # MJ1-6112
- Zoro # G0543343
- Country of Origin Taiwan, Province of China
- Category Limit Switches
Details
Item | Heavy Duty Limit Switch |
Basic Actuator Style - Limit Switch | Plunger |
Actuator Style - Limit Switch | Plunger, Roller |
Contact Form- Switches | SPDT |
Contact Form - Limit Switch | SPDT |
Contact Form | SPDT |
Description
Enclosed Limit Swtch,Vert Rllr with Boot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Blue, 6ft (N201-006-BL)
- NVENT HOFFMAN Louver Plate Kit, 4.75 in. Hx4.5 in. W (AVK34)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT H/J, extension, handle, toggle, fixed, set of 5 (S29313)
- SPRINGER CONTROLS CO ABB Contact Block, 22mm, 1 NC, Faston Terminal (P9B-01FN)
- MOUJEN Heavy Duty Limit Switch, Plunger, Roller, SPDT (MJ1-6112R)
- MOUJEN Heavy Duty Limit Switch, Plunger, Roller, SPDT (MJ1-6102R)
- MOUJEN Heavy Duty Limit Switch, Plunger, SPDT (MJ1-6111)
- MOUJEN Heavy Duty Limit Switch, Lever, Roller, SPDT (MJ1-6114)
- MOUJEN Heavy Duty Limit Switch, Plunger, SPDT (MJ1-6101)
- MOUJEN Heavy Duty Limit Switch, Lever, Roller, SPDT (MJ1-6117)
- AAON SWITCH LIMIT 155 ENC 300 ALS (R51230)
- Moujen Limit Switches & Accessories