Shop All Limit Switches
Moujen
Heavy Duty Limit Switch, Plunger, Roller, SPDT
Mfr # MJ1-6102
Zoro # G0543203
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Plunger, Roller
- Contact Form- Switches SPDT
- Contact Form - Limit Switch SPDT
- Contact Form SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moujen
- MFR # MJ1-6102
- Zoro # G0543203
- Country of Origin Taiwan, Province of China
- Category Limit Switches
Details
Item | Heavy Duty Limit Switch |
Basic Actuator Style - Limit Switch | Plunger |
Actuator Style - Limit Switch | Plunger, Roller |
Contact Form- Switches | SPDT |
Contact Form - Limit Switch | SPDT |
Contact Form | SPDT |
Differential Travel | 0.002 in |
Series | MJ1-6 |
Actuator Style | Roller Plunger |
Pretravel | 0.03 in |
Mounting Hole Horizontal Center to Center Distance | 25 mm |
Overtravel | 0.14 in |
Description
Limit Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP75 HSG RED BULK (5916G7BK)
- WIEGMANN Interior Panel, Panel Accessory, 14 Gang, Steel, Back Panel (NP1616C)
- SQUARE D Enclosure box, NQ and NF panelboards, NEMA 3R/5/12, 20in W x 80in H x 6.5in D (MH80WP)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL3100C6W)
- MOUJEN Heavy Duty Limit Switch, Plunger, SPDT (MJ1-6101)
- MOUJEN Heavy Duty Limit Switch, Plunger, Roller, SPDT (MJ1-6102R)
- MOUJEN Heavy Duty Limit Switch, Plunger, Roller, SPDT (MJ1-6112R)
- MOUJEN Heavy Duty Limit Switch, Lever, Roller, SPDT (MJ1-6117)
- MOUJEN Heavy Duty Limit Switch, Plunger, SPDT (MJ1-6111)
- MOUJEN Heavy Duty Limit Switch, Whisker, SPDT (MJ1-6106)
- TELEMECANIQUE SENSORS Foundry Duty Limit Switch, No Lever, Rotary, SPDT, 12A @ 600V AC, Actuator Location: Side (9007FTSB1)
- Moujen Switches