Shop All Limit Switches
Moujen
Heavy Duty Limit Switch, Lever, Roller, SPDT
Mfr # MJ1-6114
Zoro # G0543291
original price:
$66.49
14% off
new price: $56.55
/ea
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Lever
- Actuator Style - Limit Switch Lever, Roller
- Contact Form- Switches SPDT
- Roller Width 0.75 in
- Actuator Style Roller Lever Plunger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moujen
- MFR # MJ1-6114
- Zoro # G0543291
- Country of Origin Taiwan, Province of China
- Category Limit Switches
Dimensions
Roller Width | 0.75 in |
Details
Item | Heavy Duty Limit Switch |
Basic Actuator Style - Limit Switch | Lever |
Actuator Style - Limit Switch | Lever, Roller |
Contact Form- Switches | SPDT |
Actuator Style | Roller Lever Plunger |
Contact Form | SPDT |
Contact Form - Limit Switch | SPDT |
Differential Travel | 0.02 in |
Series | MJ1-6 |
Overtravel | 0.24 in |
Pretravel | 0.197 in |
Arm Adjustability | Adjustable |
Mounting Hole Horizontal Center to Center Distance | 25 mm |
Description
Limit Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Grounding Wire Connector, 14-10 AWG, PK25 (25-095)
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 450A, 700V AC, Non-Indicating (L70QS450.X)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P0606)
- LUTRON Lighting Dimmer, Decora Rocker, White (DVCL-253P-WH)
- MOUJEN Heavy Duty Limit Switch, Plunger, Roller, SPDT (MJ1-6102R)
- MOUJEN Heavy Duty Limit Switch, Plunger, Roller, SPDT (MJ1-6112)
- MOUJEN Heavy Duty Limit Switch, Lever, Roller, SPDT (MJ1-6117)
- MOUJEN Heavy Duty Limit Switch, Plunger, SPDT (MJ1-6111)
- MOUJEN Heavy Duty Limit Switch, Plunger, SPDT (MJ1-6101)
- MOUJEN Heavy Duty Limit Switch, Plunger, Roller, SPDT (MJ1-6112R)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSA1A)
- Moujen Switches