Shop All Limit Switches
Moujen
Heavy Duty Limit Switch, Lever, Roller, SPDT
Mfr # MJ1-6104
Zoro # G0543230
original price:
$34.89
18% off
new price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Lever
- Actuator Style - Limit Switch Lever, Roller
- Contact Form- Switches SPDT
- Contact Form SPDT
- Contact Form - Limit Switch SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moujen
- MFR # MJ1-6104
- Zoro # G0543230
- Country of Origin Taiwan, Province of China
- Category Limit Switches
Details
Item | Heavy Duty Limit Switch |
Basic Actuator Style - Limit Switch | Lever |
Actuator Style - Limit Switch | Lever, Roller |
Contact Form- Switches | SPDT |
Contact Form | SPDT |
Contact Form - Limit Switch | SPDT |
Description
Enclosed Limit Switch with Straight Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pushbutton Adapter (M22-LS)
- GARDNER BENDER Pigtail Crimp Connector, 22-14 AWG, PK10 (20-089)
- UPUN Type UKJ-4RD Fuse Terminals for 5x20 mm Fuses, 60-PK (ASIUK5HESI)
- SIEMENS Foot Switch, Momentary Action (3SE39024CB20)
- MOUJEN Heavy Duty Limit Switch, Plunger, Roller, SPDT (MJ1-6112)
- MOUJEN Heavy Duty Limit Switch, Plunger, SPDT (MJ1-6101)
- MOUJEN Heavy Duty Limit Switch, Lever, Roller, SPDT (MJ1-6114)
- MOUJEN Heavy Duty Limit Switch, Plunger, SPDT (MJ1-6111)
- MOUJEN Heavy Duty Limit Switch, Plunger, Roller, SPDT (MJ1-6112R)
- MOUJEN Heavy Duty Limit Switch, Plunger, Roller, SPDT (MJ1-6102R)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Push, Rod, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C52GD)
- Moujen Limit Switches