Shop All All Purpose Cleaners
Motsenbockers Lift Off
Mtsenbcker's Lift Off Motsenbocker StainTape Remover, No Color
Mfr # MOT40701
Zoro # G407479932
original price:
$14.95
13% off
new price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 22 fl oz (0.7 quart)
- Color Clear
- Standards Green Cross
- Effective to Remove Stain Remover; Lipstick Remover; Gum Remover; Grease Remover; Oil Remover; Bug Remover; Tar Remover; Salad Dressing Remover; Sticker & Tape Remover; Cryon Remover; Wax Remover
- Type Multipurpose Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motsenbockers Lift Off
- MFR # MOT40701
- Zoro # G407479932
- UPC # 77448525860
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 22 fl oz (0.7 quart) |
Details
Color | Clear |
Item | Motsenbocker Stain/Tape Remover |
Standards | Green Cross |
Effective to Remove | Stain Remover; Lipstick Remover; Gum Remover; Grease Remover; Oil Remover; Bug Remover; Tar Remover; Salad Dressing Remover; Sticker & Tape Remover; Cryon Remover; Wax Remover |
Type | Multipurpose Cleaner |
Application | Carpet; Fabric; Hard Surface; Fiberglass; Wall; Floor; Countertop; Vinyl; Tile; Metal; Upholstery; Concrete; Brick; Linoleum Floor; Furniture |
Features | Residue-free; Carcinogen-free; Eco-friendly |
Cleaner Form | Liquid |
Description
Staintape remover powerfully cleans sticky, greasy and oily stains Patented, lowVOC formula effectively removes gum, crayons, pencil marks, stickers, tape, motor oil and more Heavyduty cleaning power is effective for use on carpets, fabrics, hard surfaces, fiberglass, walls, floors, countertops and more
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Pacific Blue Ultra™ Automated Dispenser, Black (59590)
- SCOTCH-BRITE Scotch Brite 4.5"x6" General Purpose Scouring Pad, PK40 (70071658911)
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (89470)
- MIDWEST RAKE Speed Squeegee, 24 in, 8-12 Mil (47859)
- MOTSENBOCKERS LIFT OFF Spray Paint/Graffiti Remover, 32 fl oz (1 quart) 6 PK (MOT41103CT)
- MOTSENBOCKERS LIFT OFF Pen/Ink/Marker Stain Remover, 32 fl oz (1 quart) 6 PK (MOT40903CT)
- MOTSENBOCKERS LIFT OFF Food/Drink/Pet Stain Remover, 32 fl oz (1 quart) Bottle, 6 PK (MOT40503CT)
- MOTSENBOCKERS LIFT OFF Food/Drink/Pet Stain Remover, 128 fl oz (4 quart) Bottle, 4 PK (MOT40601CT)
- DIAL PROFESSIONAL Soft Scrub with Bleach Cleanser, 1.5 oz. 9 PK (01602)
- RUSTLICK Water-Based Alkaline Cleaner, 5 Gal. Pail, Unscented (76052)
- LYSOL Brand New Day Disinfecting Wipes, Canister, Mango, 6 PK (RAC97181CT)
- Motsenbockers Lift Off All Purpose Cleaners