Shop All Carpet & Upholstery Cleaning Chemicals
Motsenbockers Lift Off
Mtsenbcker's Lift Off FoodDrinkPet Stain Remover, White
Mfr # MOT40601
Zoro # G807479853
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 128 fl oz (4 quart)
- Cleaner Form Liquid
- Features Environmentally Friendly
- Container Type Bottle
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motsenbockers Lift Off
- MFR # MOT40601
- Zoro # G807479853
- UPC # 77448404615
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 128 fl oz (4 quart) |
Details
Item | Food/Drink/Pet Stain Remover |
Cleaner Form | Liquid |
Features | Environmentally Friendly |
Container Type | Bottle |
Color | White |
Effective to Remove | Coffee Remover; Wine Remover; Blood Remover; Sauces Remover; Ketchup Remover; Grass Remover; Juice Remover; Chocolate Remover; Dirt Remover |
Application | Multi Surface; Multipurpose |
Type | Surface Cleaner |
Description
Lift Off Food, Drink and Pet Stain Remover can remove old and new stains from a variety of surfaces, including carpets, upholstery, clothing and hard surfaces Use to remove coffee, red wine, blood, tomato sauce, ketchup, grass, juice, punch, chocolate and more Waterbased, environmentally safe remover makes removal easier because it breaks the molecular bond between the stain and the surface It works in conjunction with other Motsenbocker's Lift Off products
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO KNIT RAGS 12X12"" 4LB (10817)
- DIVERSEY Good Sense Air Freshener, Tuscan Garden, 16 oz, PK6 (100949179)
- ETTORE 5 Ft. Brown Wooden Tapered Floor Squeegee Handle (1629)
- RUBBERMAID COMMERCIAL 5 gal Round Trash Can, Silver, Mesh Steel (FGWMB20SLV)
- MOTSENBOCKERS LIFT OFF Spot and Stain Remover, 32 oz., PK6 (MTS 40503)
- MOTSENBOCKERS LIFT OFF Lift Off Unscented Scent Degreaser 11 oz Liquid (402-11)
- MOTSENBOCKERS LIFT OFF Stain Removal Kit 3-2Oz (421-01)
- NAMCO MANUFACTURING Fome-Brak Defoamer, 1 gal. (2008)
- DIVERSEY Carpet Pre Treatment, 84.5 oz, Floral, PK2 (904274)
- ZEP Concentrated Premium Carpet Shampoo, 1gal (ZUPXC128)
- ZEP Odor Eliminator, Spray Bottle, PK12 (165101)
- Motsenbockers Lift Off Carpet & Upholstery Cleaning Chemicals