Shop All Paint Removers
Motsenbockers Lift Off
Lift Off #3: Pen, Ink & Marker Graffiti Remover, 32oz Pour Bottle, PK6
Mfr # 409-03
Zoro # G001712572
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Net Weight 14 lbs
- Application Cloth; Dry Erase Boards; Countertops; Buses; Phone Booths
- Capacity 32 oz
- Removes Fountain Pen Ink;Graffiti;Highlighter;Indelible Ballpoint Pen;Ink;Permanent Marker;Stamp Pad;Stain
- Fragrance Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motsenbockers Lift Off
- MFR # 409-03
- Zoro # G001712572
- UPC # 10077448409037
- Country of Origin United States
- Category Paint Removers
Details
Net Weight | 14 lbs |
Application | Cloth; Dry Erase Boards; Countertops; Buses; Phone Booths |
Capacity | 32 oz |
Removes | Fountain Pen Ink;Graffiti;Highlighter;Indelible Ballpoint Pen;Ink;Permanent Marker;Stamp Pad;Stain |
Fragrance | Unscented |
Container Type | Pour Bottle |
Description
Motsenbocker's Lift-Off® Lift Off #3: Pen, Ink & Marker Graffiti Remover, 32oz Pour Bottle, 6/Carton
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO 521 Uni-Tip Reversible Spray Tip (69-521)
- MTD Paint-Beige Powder (759-3735)
- ZAR 1 Qt Golden Sunset Zar Interior Oil-Based Wood Stain (12712)
- TRIAMCO SuperTuff White Nylon Mesh Elastic Top Paint Strainer (11523/12)
- MOTSENBOCKERS LIFT OFF Motesnbker, 4 Spray Paint Graffiti Remover, 32oz, Bottle, 6PK (41103)
- MOTSENBOCKERS LIFT OFF Graffiti Remover 22 oz (411-01)
- M-1 Paint Deglosser, Pre-Paint Cleaner, 1 qt. (62232M)
- KLEAN-STRIP Acetone, 1 gal. (GAC18)
- GOO GONE Graffiti Remover, 24 oz Spray Bottle, PK4 (2132)
- SUNNYSIDE 1 Gal Ready-Strip Advanced Safer Paint & Varnish Remover (658G1A)
- ZINSSER Varathane Oil Based Floor Finish Applicator (989721)
- Motsenbockers Lift Off Paint Removers