Shop All All Purpose Cleaners
Motsenbockers Lift Off
Latex Paint Remover, 22 fl oz (0.7 quart) 6 PK
Mfr # MOT41301CT
Zoro # G302501158
product price: $49.99
/pk 6, $8.33/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 fl oz (0.7 quart)
- Color White
- Cleaner Form Spray
- Type Surface Cleaner
- Features Water Based; Environmentally Friendly; Low VOC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motsenbockers Lift Off
- MFR # MOT41301CT
- Zoro # G302501158
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 22 fl oz (0.7 quart) |
Details
Color | White |
Item | Latex Paint Remover |
Cleaner Form | Spray |
Type | Surface Cleaner |
Features | Water Based; Environmentally Friendly; Low VOC |
Effective to Remove | Paint Remover |
Application | Multi Surface; Multipurpose |
Description
Lift Off Latex Paint Remover breaks the bond between old and new latex-based paint from a variety of surfaces. Use to remove latex paint from clothing, carpets, upholstery and hard surfaces (vehicles, metal, wood, vinyl, plastic, tile, glass, plexiglass, brick, and concrete). Water-based, environmentally safe remover makes removal easier because it breaks the molecular bond between the paint and the surface. It works in conjunction with other Motsenbocker's Lift Off products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Brown Stripper Pad 7100, 14 in, PK5 (7100)
- ZEBRA SKIMMERS 64 oz. Liquid Hand Soap Jug (JUL7020)
- RUBBERMAID COMMERCIAL Microfiber Cleaning Cloths, 12 x 12, Yellow, PK24 (1820580)
- NU-CALGON Coil Cleaner, Liquid, 2.5 gal (4120-05)
- MOTSENBOCKERS LIFT OFF Food/Drink/Pet Stain Remover, 128 fl oz (4 quart) Bottle, 4 PK (MOT40601CT)
- MOTSENBOCKERS LIFT OFF Pen/Ink/Marker Stain Remover, 32 fl oz (1 quart) 6 PK (MOT40903CT)
- MOTSENBOCKERS LIFT OFF Spray Paint/Graffiti Remover, 32 fl oz (1 quart) 6 PK (MOT41103CT)
- MOTSENBOCKERS LIFT OFF Food/Drink/Pet Stain Remover, 32 fl oz (1 quart) Bottle, 6 PK (MOT40503CT)
- FANTASTIK Multi-Purpose Cleaner, Fresh Scent, 32oz (306387)
- CLOROX Formula 409 Original Scent Multi-Surface Cleaner Liquid 32 oz (31220)
- DIAL Dial 256613 18.3 oz Multi Surface Soft Scrub (256613)
- Motsenbockers Lift Off All Purpose Cleaners