Shop All Laundry Stain Removers
Motsenbockers Lift Off
22 oz. Trigger Spray Bottle Stain Remover
Mfr # MTS 40901
Zoro # G4544565
product price: $56.39
/pk 6, $9.40/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Trigger Spray Bottle
- Container Type Trigger Spray Bottle
- Fragrance Unscented
- Container Size 22 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motsenbockers Lift Off
- MFR # MTS 40901
- Zoro # G4544565
- UPC # 077448107912
- Country of Origin United States
- Category Laundry Stain Removers
Dimensions
Container Size | 22 oz |
Cleaner Container Size | 22 oz |
Degreaser Container Size | 22 oz. |
Size | 22 oz. |
Details
Item | Graffiti, Stain, and Spray Paint Remover |
Cleaner Form | Liquid |
Cleaner Container Type | Trigger Spray Bottle |
Container Type | Trigger Spray Bottle |
Fragrance | Unscented |
Removes | Dyes, Ink, Marker, Nail Polish, Pen, Permanent Marker |
Sub-Category | Ink Removers |
Green Certification or Other Recognition | Safer Choice, Meets U.S. EPA Safer Product Standards |
Standards | Biodegradable |
Cleaner Chemical Product Grouping | Graffiti Removers |
Primary Chemical | None |
Includes Chemical | None |
Recommended Dilution | Ready To Use |
Color | Clear |
Surfaces for Use On | Fabric, Hard Nonporous Surfaces |
Biodegradable | Yes |
Maximum RTU Yield per Container | 22 fl oz |
Rinse Required | Yes |
Product Series | No Series |
Nonflammable | No |
Description
Graffiti, Stain, and Spray Paint Remover, Container Type Trigger Spray Bottle, Container Size 22 oz, Cleaner Form Liquid, Fragrance Unscented, Biodegradable Yes, Color Clear, Maximum RTU Yield per Container 22 fl oz, Nonflammable No, Primary Chemical None, Product Series No Series, Properties Biodegradable, Recommended Dilution Ready To Use, Removes Dyes, Ink, Marker, Nail Polish, Pen, Permanent Marker, Rinse Required Yes, Surfaces for Use On Fabric, Hard Nonporous Surfaces, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Heavy Duty Cleaner/Degreaser, Aerosol Spray Can, Citrus (CITRUS 24 OZ)
- DAYTON Clear Filter Bowl (31UK35)
- KRAFT TOOL Heavy Duty Orange Sweeping Broom Hea, 16 (CC264-01)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 22 oz Dry Wt, Side Gate Connection, Looped-End, Green, Microfiber (FGA85206GR00)
- MOTSENBOCKERS LIFT OFF MOTSENBOCKER'S LIFT OFF 32 oz. Bottle Stain Remover (MTS 40903)
- THEOCHEM ENZY-OUT - 12/1 QT CASE, Bio-Enzymatic stain remover, 12PK (100347-99990-1Q)
- THEOCHEM DISAPPEAR - 4/1 GL CASE, Spot and Stain Remover, 4PK (100053-99990-7G)
- BETCO FiberPro Spot Bet Stain Remover, Country Fresh Scent, 32 oz Bottle, 12PK (4251200)
- MIDLAB Stain Off carpet stain remover, 12PK (090200-12)
- OXICLEAN Versatile Stain Remover, Regular Scent, 7.22 lb Box, PK4 (57037-00069)
- OXICLEAN Versatile Stain Remover, Regular Scent, 7.22 lb Box (57037-00069)
- Motsenbockers Lift Off Laundry Stain Removers