Shop All Protective Eyewear Accessories
Motosolutions
Instant Antifog Wipes, Dispense Box, PK100
Mfr # FTBXD100
Zoro # G9341724
product price: $56.99
/pk 100, $0.57/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 in
- Tissue Count 100
- Lens Treatment Properties Anti-Fog
- Tissue Type Pre-Moistened
- Holder Mount Location Wall; Countertop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motosolutions
- MFR # FTBXD100
- Zoro # G9341724
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Length | 5 in |
Station Depth | 3 in |
Station Height | 6 in |
Station Dimensions | 6 in H x 5 in W x 3 in D |
Wipe Size | 3 in (W) x 5 in (L) |
Width | 5 in |
Details
Item | Instant Antifog Wipes |
Tissue Count | 100 |
Lens Treatment Properties | Anti-Fog |
Tissue Type | Pre-Moistened |
Holder Mount Location | Wall; Countertop |
Tissue Dispensing Type | Individually Wrapped |
Solution Type | Silicone |
Description
Instant Antifog Wipes, Holder Mount Location Wall; Countertop, Lens Treatment Properties Anti-Fog, Solution Type Silicone, Station Depth 3 in, Station Height 6 in, Station Width 5 in, Tissue Count 100, Tissue Dispensing Type Individually Wrapped, Tissue Length 5 in, Tissue Type Pre-Moistened, Tissue Width 3 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT LaserTrak Disposable Corded Earplugs, Metal-Detectable, Contoured-T, Blue/Orange, 33 dB, 100 Pairs (LT-30)
- OAKRIDGE PRODUCTS-113906 Oakridge Products 1.5 Quart Sharps Container Tall Lid, Red (0310-150T)
- GUARDIAN EQUIPMENT Alarm, Rs, 1-1/4, Assy (AP275-615)
- FLORSHEIM Oxford Shoe, D, 9 1/2, Brown, PR (FS2650)
- HOME PLUS Eyeglass Repair Kit (H0003)
- HILLMAN Hillman Group 701310 Eye Glass Repair Kit - 5 Piece (701310)
- 3M Replacement Foam Gasket, PK10 (S2000-FOAM)
- ESS Goggle Strap, FirePro 1971(TM), 1-Pc Strap (740-0590)
- ESS Replacement Lens, Hi-Def Copper (740-0426)
- HONEYWELL UVEX Clip On Eyewear, Welding Shade 4 (32-8LFFW4-0000)
- ESS Rplmt Lens, Asian, NVG, Hi-Def Yellw (740-0258)
- Motosolutions Protective Eyewear Accessories